Screwdriver for Phillips, long and with plastic handle 1/130 mm

Article no.: 668050 1/130
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Cross-head size / Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Cross-head size 1
Blade length 130 mm
overall length 225 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668050 1/130
EAN / GTIN 7610733086580
Manufacturer number 190.1-130

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Screwdriver for Phillips for cross-head screws to DIN 7962 sheet 1 (including Phillips Recess).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart