Screwdriver set for Phillips, with plastic handle, Number of screwdrivers: 7

Article no.: 668010 7
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 7
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 668010 7
Copy
EAN / GTIN 7610733086573
Copy
Manufacturer number 1419.
Copy

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Application:

Screwdriver for Phillips for cross-head screws to DIN 7962 sheet 1 (including Phillips Recess).

Content:

1 pc. each hexagon key L-wrench No. 668000: Size 0; 1; 2; 3; 4; 1K; 2K

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart