Screwdriver for Phillips, short, with 2-component Haptoprene handle 1

Article no.: 667722 1
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Chromium vanadium steel
for screw ⌀ 2.1 − 3 mm
Blade length 30 mm
overall length 85 mm
Blade tip black
Drive profile Screwdriver for Phillips
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
Actuation hexagon no
stub screwdriver yes
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification numbers & Classifications

Article number 667722 1
EAN / GTIN 4067263013723
Manufacturer number 667722 1

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart