{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Cross-head size | 1 | |
electrostatic characteristic | EGB/ESD | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 175 mm | |
Drive profile | Pozidriv screwdriver | |
Material of handle | impact resistant polypropylene | |
Surface | nickel-plated and chrome-plated | |
Type of product | Screwdrivers |
Article number | 667687 1 | |
EAN / GTIN | 7610733256051 | |
Manufacturer number | 8192.1-80 ESD |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Pozidriv, with 2-component SwissGrip handle ESD, Cross-head size: 1
on request
In stock
65 pieces in stock
US $ 14.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
845 pieces in stock
US $ 10.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 2.1 − 3 mm | 2.1 − 3 mm |
overall length | 175 mm | 175 mm |
Blade length | 80 mm | 80 mm |
Cross-head size | 1 | 1 |
Series | SwissGrip ESD | |
Type of product | Screwdrivers | Screwdriver |