This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon socket set, 9 pieces with flip-over handle 9

Article no.: 667625 9

Select article variation and quantity

Number of pieces Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Drive profile Hexagon sockets

Identification numbers & Classifications

Article number 667625 9
Manufacturer number 226.Ho

Description

Version:

Handle of transparent impact resistant plastic. Chrome-plated blades made of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.

Advantage:

Greatly reduced “cam-out-effect” due to exceptionally precise tips, e.g. plane parallel slot-head tips and accurately milled cross-head tips. The flip-over handle permits 2 functions:
  • Quick rotation (in the upright position).
  • Power tightening (in the 90° angle position).

Content:

Flip-over handle: 1 pc.
Socket No. 659880: Size 5.5; 6; 7; 8; 9; 10; 11; 13

Note:

Spare interchangeable blades can be found under No. 659870659884.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart