Electronics screwdriver for slot-head Kraftform Micro 2,5 mm

Article no.: 664600 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
706 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 2035 Micro
Blade width b 2.5 mm
Tip thickness a 0.4 mm
Blade length 80 mm
overall length 177 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664600 2,5
EAN / GTIN 4013288192226
Manufacturer number 05118008001

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart