Electronics screwdriver for slot-head 1,5 mm

Article no.: 664410 1,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
218 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Blade width b 1.5 mm
Tip thickness a 0.25 mm
Blade length 40 mm
overall length 133 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664410 1,5
EAN / GTIN 7610733268177
Manufacturer number 8128.1,5-40

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade width b (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart