{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 3.5 mm | |
Blade designation | 1 | |
Tip thickness a | 0.5 mm | |
Blade length | 90 mm | |
overall length | 205 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664400 3,5 | |
EAN / GTIN | 7610733086306 | |
Manufacturer number | 160.1-90 |
This article |
Recommendations |
||
---|---|---|---|
Electronics screwdriver for slot-head, with plastic handle, Blade width b: 3,5mm
on request
In stock
341 pieces in stock
US $ 7.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,949 pieces in stock
US $ 5.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,990 pieces in stock
US $ 8.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 205 mm | 187 mm | 180 mm |
Blade length | 90 mm | 100 mm | 90 mm |
Blade width b | 3.5 mm | 3.5 mm | 3.5 mm |
Tip thickness a | 0.5 mm | 0.6 mm | 0.6 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |