Screwdriver for slot-head, short, with 2-component Haptoprene handle 6,5 mm

Article no.: 664122 6,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade width b 6.5 mm
    Tip thickness a 1.2 mm
    Blade length 30 mm
    overall length 85 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 664122 6,5
    EAN / GTIN 4067263013686
    Manufacturer number 664122 6,5

    Description

    Version:

    Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

    Standard:

    Similar to DIN 5265B.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart