{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Blade width b | 6.5 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade designation | 5 | |
Tip thickness a | 1.2 mm | |
Blade length | 150 mm | |
overall length | 255 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663000 6,5 | |
EAN / GTIN | 7610733062447 | |
Manufacturer number | PB 5100.5-150/6,5 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for slot-head, Classic fully insulated, Blade width b: 6,5mm
on request
In stock
313 pieces in stock
US $ 16.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
833 pieces in stock
US $ 10.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 255 mm | 257 mm |
Blade length | 150 mm | 150 mm |
Blade width b | 6.5 mm | 6.5 mm |
Tip thickness a | 1.2 mm | 1.2 mm |
Type of product | Screwdrivers | Screwdrivers |