{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Blade width b | 3.5 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade designation | 2 | |
Tip thickness a | 0.6 mm | |
Blade length | 100 mm | |
overall length | 190 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663000 3,5 | |
EAN / GTIN | 7610733062416 | |
Manufacturer number | 5100.2-100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electrician’s screwdriver for slot-head, Classic fully insulated 3,5 mm
on request
In stock
776 pieces in stock
US $ 10.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,110 pieces in stock
US $ 6.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 190 | 187 |
Blade length | 100 | 100 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Blade width b | 3.5 | 3.5 |
Tip thickness a | 0.6 | 0.6 |
Type of product | Screwdrivers | Screwdrivers |