{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3335 | |
Blade width b | 5.5 mm | |
Tip thickness a | 1 mm | |
Blade length | 125 mm | |
overall length | 223 mm | |
Drive profile | Slot-head screwdriver | |
Material | Stainless steel, INOX | |
Type of product | Screwdrivers |
Article number | 662500 5,5 | |
EAN / GTIN | 4013288107350 | |
Manufacturer number | 05032004001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() “Stainless” blade screwdriver for slot-head, with Kraftform handle 5,5 mm
on request
In stock
49 pieces in stock
US $ 17.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
178 pieces in stock
US $ 8.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 223 | 82 |
Manufacturer's designation | 3335 | |
Blade length | 125 | 25 |
Blade width b | 5.5 | 5.5 |
Tip thickness a | 1 | 1 |
Type of product | Screwdrivers | Screwdriver |