{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3335 | |
Blade width b | 3.5 mm | |
Tip thickness a | 0.6 mm | |
Blade length | 100 mm | |
overall length | 181 mm | |
Drive profile | Slot-head screwdriver | |
Material | Stainless steel, INOX | |
Type of product | Screwdrivers |
Article number | 662500 3,5 | |
EAN / GTIN | 4013288107336 | |
Manufacturer number | 05032002001 |
This article |
Recommendations |
||
---|---|---|---|
“Stainless” blade screwdriver for slot-head, with Kraftform handle 3,5 mm
on request
In stock
68 pieces in stock
US $ 12.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
400 pieces in stock
US $ 7.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
871 pieces in stock
US $ 5.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 181 | 177 | 187 |
Manufacturer's designation | 3335 | ||
Blade length | 100 | 75 | 100 |
Blade width b | 3.5 | 3.5 | 3.5 |
Tip thickness a | 0.6 | 0.6 | 0.6 |
Type of product | Screwdrivers | Screwdriver | Screwdrivers |