Screwdriver for slot-head, with “multicraft” power grip, Blade width b: 4mm

Article no.: 660900 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
442 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series multicraft
Blade width b 4 mm
Blade designation 2
Tip thickness a 0.6 mm
Blade length 100 mm
overall length 195 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 660900 4
EAN / GTIN 7610733085620
Manufacturer number 6100.2-100

Description

Version:

Versatile, robust screwdriver with taper blade (tip) and hexagon flats for wrench assistance.
“Multicraft” power grip of impact resistant plastic (cadmium free), particularly easy grip, even with oily hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. From size 8 with hexagon flats for wrench assistance. Surface nickel-plated and chrome-plated, black tip.

Advantage:

  • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
  • No cam-out effect.
  • Tips perfectly fit standard and non-standard screw slot sizes.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart