Screwdriver for slot-head, with wooden handle, Blade width b: 3,5mm

Article no.: 660800 3,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
766 pieces in stock 766 pieces available in 3-4 working days

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 3.5 mm
Tip thickness a 0.6 mm
Blade length 75 mm
overall length 177 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 660800 3,5
EAN / GTIN 4045197373021
Manufacturer number 660800 3,5

Description

Version:

Handle of sealed beechwood, with leather impact cap. Blade of chrome vanadium steel, through hardened. From size 5.5, through blade with hexagon flats for wrench assistance. Surface bright nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart