{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 932 A | |
Blade width b | 4.5 mm | |
Tip thickness a | 0.8 mm | |
Blade length | 90 mm | |
overall length | 188 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660300 4,5 | |
EAN / GTIN | 4013288018014 | |
Manufacturer number | 05018262001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with Kraftform handle and impact cap, Blade width b: 4,5mm
on request
In stock
Available in 3-4 working days
738 pieces in stock
738 pieces available in 3-4 working days
US $ 8.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
645 pieces in stock
645 pieces available in 3-4 working days
US $ 7.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 188 mm | 192 mm |
Blade length | 90 mm | 90 mm |
Blade width b | 4.5 mm | 4.5 mm |
Tip thickness a | 0.8 mm | 0.8 mm |
Type of product | Screwdriver | Screwdriver |