{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Blade width b | 6.5 mm | |
electrostatic characteristic | EGB/ESD | |
Blade designation | 4 | |
Tip thickness a | 1 mm | |
Blade length | 140 mm | |
overall length | 245 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | PB Swiss Tools special alloy | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdrivers |
Article number | 660050 6,5 | |
EAN / GTIN | 7610733256112 | |
Manufacturer number | 8100.4-140 ESD |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for slot-head, with 2-component SwissGrip handle ESD, Blade width b: 6,5mm
on request
In stock
76 pieces in stock
US $ 18.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,458 pieces in stock
US $ 10.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,070 pieces in stock
US $ 12.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver | Slot-head screwdriver |
overall length | 245 mm | 225 mm | 245 mm |
Blade length | 140 mm | 125 mm | 140 mm |
Blade width b | 6.5 mm | 7 mm | 6.5 mm |
Tip thickness a | 1 mm | 1.2 mm | 1.2 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |