{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Blade width b | 5.5 mm | |
electrostatic characteristic | EGB/ESD | |
Blade designation | 3 | |
Tip thickness a | 0.8 mm | |
Blade length | 120 mm | |
overall length | 220 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | PB Swiss Tools special alloy | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdrivers |
Article number | 660050 5,5 | |
EAN / GTIN | 7610733256105 | |
Manufacturer number | 8100.3-120 ESD |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for slot-head, with 2-component SwissGrip handle ESD, Blade width b: 5,5mm
on request
In stock
65 pieces in stock
US $ 15.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,071 pieces in stock
US $ 10.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 220 mm | 220 mm |
Blade designation | 3 | |
Blade length | 120 mm | 120 mm |
Blade width b | 5.5 mm | 5.5 mm |
Tip thickness a | 0.8 mm | 1 mm |
Type of product | Screwdrivers | Screwdriver |