Torque interchangeable blade for Torx Plus®, Torx Plus® profile: 6IP

Article no.: 659996 6IP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
129 pieces in stock 129 pieces available in 3-4 working days

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx Plus® profile 6IP
overall length 175 mm
Torque 0.6 Nm
Drive profile Screwdriver for TORX PLUS® screws
Blade ⌀ 6.3 mm
Type of product Screwdriver bit

Identification & Classification

Article number 659996 6IP
EAN / GTIN 2050001930576
Manufacturer number 29006
Manufacturer S.A.U S.P.A., Via dei Raseni 6/b, 41040 POLINAGO, Italia, www.sautool.com

Description

Suitable for:

Torque screwdriver set No. 659990.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart