Torque screwdriver 3

Article no.: 659950 3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
60 pieces in stock

Product details

Technical Data

Manufacturer's designation 300 Hex
Direction of tightening Right-hand tightening
Torque measuring accuracy ±10 %
Overall length L 175 mm
Blade length 65 mm
set torque 3 Nm
set torque 300 cNm
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format fixed
Measurement technology mechanical
Drive profile Hexagon socket
Torque fixed setting yes
Data can be recorded no
Setting the trigger value preset
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Weight 124 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659950 3
EAN / GTIN 4013288096449
Manufacturer number 05027912001

Description

Version:

Proven Kraftform handle, from 5 Nm with pistol grip. Every screwdriver is preset to the correct torque for each size of screw.
A sealing ring protects the mechanism in the handle from interference and inadvertent adjustment. Drive size and torque are stamped on the end of the handle.
When the set torque is reached the screwdriver triggers with clearly audible and perceptible signals. It is not possible to tighten the screw any further.
Size 2 − 4 for socket head screws.
Size TX6 − TX20 for screws with Torx® profile.
Size 6IP − 20IP for screws with Torx Plus® profile.

Application:

Ideal for fitting indexable inserts.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart