Torque interchangeable blade for Torx Plus® 20IP

Article no.: 659946 20IP
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
59 pieces in stock

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Torque interchangeable blade
Torx Plus® profile 20IP
overall length 175 mm
Usable length 42 mm
Drive profile Screwdriver for TORX PLUS® screws
Colour coding light green
Type of product Slotted bit

Identification numbers & Classifications

Article number 659946 20IP
EAN / GTIN 4010995261566
Manufacturer number 26156

Description

Version:

Colour coding: Pale green

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart