Torque interchangeable blade for Torx® MagicSpring TX10

Article no.: 659944 TX10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
407 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Torque interchangeable blade
Torx® profile TX10
overall length 175 mm
Usable length 42 mm
Drive profile Screwdriver for TORX® screws
Colour coding dark green
Type of product Slotted bit

Identification numbers & Classifications

Article number 659944 TX10
EAN / GTIN 4010995278151
Manufacturer number 27815

Description

Version:

Colour coding: Dark green.
The Magic Spring reliably holds all Torx® screws secure.

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart