Torque interchangeable blade Hexagon 2,5 mm

Article no.: 659942 2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
470 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Torque interchangeable blade
Hexagon 2.5 mm
overall length 175 mm
Usable length 42 mm
Drive profile Hexagon screwdriver
Colour coding red
Type of product Slotted bit

Identification numbers & Classifications

Article number 659942 2,5
EAN / GTIN 4010995260613
Manufacturer number 26061

Description

Version:

Colour coding: Red.

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart