Torque screwdriver with scale 120 cNm

Article no.: 659933 120
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 78.94 /pcs.
on request
In stock
267 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 7400
maximum torque 120 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3; F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 155 mm
Torque range 30 cNm - 120 cNm
Torque range 0.3 Nm - 1.2 Nm
Scale graduation, 1 graduation = 5 cNm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 122 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659933 120
EAN / GTIN 4013288100641
Manufacturer number 05074700001

Description

Version:

Kraftform handle for easy transmission of the required torque. With Rapidaptor quick-change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.
Torque setting by hand using a micrometer scale (from size 600 using the integral auxiliary tool or a 17AF open spanner).

Function:

When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. The triggering torque is unrestricted.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Rapidaptor free-running adapter available (No. 675035 size 6.3F).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart