{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bit socket | D 6.3; F 6.3 | |
overall length | 140 mm | |
Usable length | 60 mm | |
Type of product | Screwdriver bit |
Article number |
659925 140
Copy |
|
EAN / GTIN |
7610733220861
Copy |
|
Manufacturer number |
215.M-140
Copy |