6 mm blade for Torx® TX25

Article no.: 659922 TX25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX25
overall length 200 mm
Usable length 120 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659922 TX25
EAN / GTIN 7610733209293
Manufacturer number 215.T 25

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart