{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 500 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 122 mm | |
Torque range | 100 cNm - 500 cNm | |
Torque range | 1 Nm - 5 Nm | |
Resolution | 5 cNm | |
⌀ | 35 mm | |
suitable interchangeable blades | 6 mm | |
Display | digital | |
Connection format | exchangeable blade | |
Data can be recorded | no | |
Setting the trigger value | preset | |
Adjustable trigger value | adjustable | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | CR1225 | |
Type of product | Torque screwdriver |
Article number | 659911 500 | |
Manufacturer number | 8320.A 1,0-5,0 |