This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plug-in reversible ratchet with magnet with 1/4 inch bit holder

Article no.: 659875

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 70 mm
    Usable length 54 mm
    Bit socket D 6,3
    Type of product Screwdriver bit

    Identification numbers & Classifications

    Article number 659875
    Manufacturer number 236.MR

    Description

    Version:

    Made of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated.

    Suitable for:

    Torque screwdrivers No. 659906 / 659908 / 659911 (up to Cat. 48) and 659912 size 1600 and screwdriver sets with flip-over handle No. 667625 / 667645.

    Note:

    See No. 659870 / 659872 and 659878659884 for further blades.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart