{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 600 cNm | |
Direction of tightening | For right and left-hand tightening | |
Square drive | 1/4 inch | |
Torque measuring accuracy | ±4 % | |
Interface | USB interface | |
Bit socket | F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Serie | TORSIOTRONIC | |
Overall length L | 317 mm | |
Torque range | 0.6 Nm - 6 Nm | |
Torque range | 60 cNm - 600 cNm | |
Resolution | 0.1 cNm | |
Weight | 682 g | |
Display | digital | |
Release signalling | acoustic; haptic; visual | |
Trigger principle | mechanical slip clutch | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | visning; triggering; acoustic signal | |
Reversible reading | Nm; cNm; lbfin; lbfft; ozfin | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Norm | DIN EN ISO 6789 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 3.6 V | |
Battery capacity | 2.6 Ah | |
Replaceable battery | yes | |
Type of product | Torque screwdriver |
Article number | 659005 600 | |
EAN / GTIN | 4018754299416 | |
Manufacturer number | 96510760 |