{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Length l | 81 mm | |
Width b | 40 mm | |
Height h | 14.3 mm | |
Width across flats | 17 mm | |
Pitch S | 36 mm | |
Plug-in shank | 14×18 mm | |
Ratchet reversible | yes | |
Tool with ratchet function | yes | |
Type of product | Ring ratchet plug-in head |
Article number | 657925 2-17 | |
EAN / GTIN | 4000896179886 | |
Manufacturer number | 6606D-17 |