{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Serie | 732/10 | |
Width b | 24.5 mm | |
Height h | 12 mm | |
Width across flats | 15 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Tool with ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657900 1-15 | |
EAN / GTIN | 4018754034123 | |
Manufacturer number | 58221015 |