{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 61.8 mm | |
Height h | 14.6 mm | |
Opening width | 4 mm - 27 mm | |
Opening width | 1/8 − 1.1/16 inch | |
Pitch S | 62.7 mm | |
Plug-in shank | 9×12 mm | |
Type of product | Open ended plug-in head |
Article number |
657850 1-27
Copy |
|
EAN / GTIN |
4045197592279
Copy |
|
Manufacturer number |
657850 1-27
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |