{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 33.5 mm | |
Height h | 7.7 mm | |
Width across flats | 15 mm | |
Pitch S | 20 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome vanadium steel | |
Surface | chrome plated (non-flaking) | |
Type of product | Open ended plug-in head |
Article number | 657792 1-15 | |
EAN / GTIN | 4062406277376 | |
Manufacturer number | 657792 1-15 |