{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 800 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 1,214 mm | |
Torque range | 200 Nm - 800 Nm | |
Torque range | 150 lbfft - 600 lbfft | |
Scale graduation, 1 graduation = | 10 Nm | |
Weight | 7,300 g | |
Square drive | 1 inch | |
Display | analogue | |
Release signalling | haptic | |
Trigger principle | mechanical long-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | yes | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number | 657755 800-1 |