{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/8 inch | |
Width b | 20 mm | |
Height h | 14 mm | |
Long-term rated loading | 80 Nm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Type of product | Square drive plug-in head |
Article number | 657700 1-3/8 | |
EAN / GTIN | 4018754034468 | |
Manufacturer number | 58240005 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Square drive plug-in head, Type-Square drive: 1-3/8in
on request
In stock
106 pieces in stock
US $ 70.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
180 pieces in stock
US $ 56.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 inch | 3/8 inch |
Width b | 20 mm | 23 mm |
Long-term rated loading | 80 Nm | 135 Nm |
Plug-in shank | 9×12 mm | 9×12 mm |
Height h | 14 mm | 15 mm |
Exchangeable tool | Plug-in head | Plug-in head |
Type of product | Square drive plug-in head | Square drive plug-in head |