Plug-in ratchet slim with recessed reverser, Type-Square drive: 2-1/2in

Article no.: 657640 2-1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Type-Square drive (in) Unit price incl. VAT
  • Exchangeable tool: Plug-in head
  • Square drive: 1/2
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Square drive 1/2 inch
Width b 40 mm
Height h 14.3 mm
Long-term rated loading 320 Nm
Pitch S 36 mm
No. of teeth 40
Plug-in shank 14×18 mm
Material Chrome vanadium steel
Type of product Ratchet

Identification numbers & Classifications

Article number 657640 2-1/2
EAN / GTIN 4000896179701
Manufacturer number 6604-1

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Slim plug-in ratchet with recessed reverser.

Material:

Chrome vanadium steel, chrome-plated.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Plug-in ratchet slim with recessed reverser, Type-Square drive: 2-1/2in

Plug-in ratchet slim with recessed reverser, Type-Square drive: 2-1/2in

on request
In stock
23 pieces in stock
US $ 202.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,120 pieces in stock
US $ 186.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
481 pieces in stock
US $ 133.67
plus VAT at the current rate Prices plus delivery costs
Square drive 1/2 inch 1/2 inch 1/2 inch
Width b 40 mm 39 mm 43 mm
Long-term rated loading 320 Nm 340 Nm 340 Nm
Plug-in shank 14×18 mm 14×18 mm 14×18 mm
Pitch S 36 mm 34 mm 25 mm
No. of teeth 40 48 52
Type of product Ratchet Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart