Plug-in ratchet reversible, Type-Square drive: 2-3/4HDin

Article no.: 657600 2-3/4HD
plus VAT at the current rate Prices plus delivery costs
on request
In stock
157 pieces in stock

Select article variation and quantity

Type-Square drive (in) Unit price incl. VAT
  • Exchangeable tool: Plug-in head
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Square drive 3/4 inch
Width b 58 mm
Height h 36 mm
Long-term rated loading 650 Nm
Pitch S 30 mm
No. of teeth 60
Plug-in shank 14×18 mm
Ratchet reversible yes
Ratchet with ejector no
Type of product Ratchet

Identification numbers & Classifications

Article number 657600 2-3/4HD
EAN / GTIN 4018754208784
Manufacturer number 58250065

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Plug-in reversible ratchet.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Plug-in ratchet reversible, Type-Square drive: 2-3/4HDin

Plug-in ratchet reversible, Type-Square drive: 2-3/4HDin

on request
In stock
157 pieces in stock
US $ 294.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
196 pieces in stock
US $ 152.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
205 pieces in stock
US $ 226.15
plus VAT at the current rate Prices plus delivery costs
Long-term rated loading 650 Nm 450 Nm 450 Nm
Ratchet with ejector no no yes
Ratchet reversible yes yes yes
Pitch S 30 mm 25 mm 34 mm
No. of teeth 60 52 48
Exchangeable tool Plug-in head Plug-in head Plug-in head
Type of product Ratchet Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart