{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/4 inch | |
Width b | 22 mm | |
Height h | 14.5 mm | |
Series | 725QR | |
Long-term rated loading | 40 Nm | |
Pitch S | 17.5 mm | |
No. of teeth | 22 | |
Plug-in shank | 9×12 mm | |
Ratchet reversible | yes | |
Ratchet with ejector | yes | |
Type of product | Ratchet |
Article number | 657590 1-1/4 | |
EAN / GTIN | 4018754139606 | |
Manufacturer number | 58253004 |
This article |
Recommendations |
||
---|---|---|---|
Plug-in ratchet reversible with QuickRelease ejector, Type-Square drive: 1-1/4in
on request
In stock
116 pieces in stock
US $ 192.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
460 pieces in stock
US $ 162.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
704 pieces in stock
US $ 99.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 inch | 1/4 inch | 1/4 inch |
Long-term rated loading | 40 Nm | 30 Nm | 30 Nm |
Height h | 14.5 mm | 11.5 mm | 15.3 mm |
Ratchet with ejector | yes | yes | no |
Ratchet reversible | yes | yes | yes |
No. of teeth | 22 | 48 | 52 |
Exchangeable tool | Plug-in head | Plug-in head | Plug-in head |