{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 12 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Exchangeable tool | Plug-in head | |
Overall length L | 125 mm | |
Torque range | 2 Nm - 12 Nm | |
Weight | 190 g | |
Socket for plug-in head | 9×12 mm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number |
657500 12
Copy |
|
EAN / GTIN |
4045197566010
Copy |
|
Manufacturer number |
657500 12
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |