Open jaw plug-in head 12 mm

Article no.: 657323 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width b 22 mm
Height h 4.5 mm
Width across flats 12 mm
Pitch S 25 mm
Plug-in shank ⌀ 6 mm
Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 657323 12
EAN / GTIN 4580135821757
Manufacturer number SH6DX12

Description

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrenches: No. 657320 size 2 and 5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart