{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 12.5 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±4 % | |
Series | MANOSKOP® 755R/1 | |
Overall length L | 174 mm | |
Torque range | 1.5 Nm - 12.5 Nm | |
Torque range | 1 lbfft - 9 lbfft | |
Weight | 340 g | |
Square drive | 1/4 inch | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 124 mm | |
Type of product | Torque Wrench |
Article number | 657300 12,5 | |
EAN / GTIN | 4018754096268 | |
Manufacturer number | 50100001 |