{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 50 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 721 Quick | |
Overall length L | 352 mm | |
Torque range | 6 Nm - 50 Nm | |
Torque range | 5 lbfft - 36 lbfft | |
Scale graduation, 1 graduation = | 2 Nm | |
Weight | 880 g | |
Square drive | 3/8 inch | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | yes | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 293 mm | |
Type of product | Torque Wrench |
Article number | 657225 50 | |
EAN / GTIN | 4018754268917 | |
Manufacturer number | 50204005 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench Standard MANOSKOP® 721 with ratchet, maximum torque: 50N·m
on request
In stock
18 pieces in stock
US $ 665.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
518 pieces in stock
US $ 490.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
306 pieces in stock
US $ 345.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Torque range | 6 Nm - 50 Nm | 10 Nm - 60 Nm | 10 Nm - 60 Nm |
maximum torque | 50 Nm | 60 Nm | 60 Nm |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Trigger principle | mechanical short travel release | mechanical short-travel release | mechanical short-travel release |
Setting the trigger value | with adjustment scale | with adjustment scale | with adjustment scale |
Lever length including factory calibration reference dimension [l3] | 293 mm | 233 mm | 271.5 mm |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |