{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 10 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 1 Nm - 10 Nm | |
Display unit width | 120 mm | |
Display unit height | 124 mm | |
Display unit depth | 167 mm | |
Weight | 5.21 kg | |
Square socket | 1/4 inch | |
Power supply | Rechargeable battery-powered; Mains operated | |
Type of product | Torque testing device |
Article number | 654655 10 | |
Manufacturer number | 96521201 |