SENSOTORK® workshop torque analyser 1100 N·m

Article no.: 654250 1100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 392.15 /pcs.
  • US $ 385.79 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 1,100 Nm
    Direction of tightening For right and left-hand tightening
    Interface USB interface
    Test certificate Manufacturer’s test certificate
    Measuring range 25 – 1100 Nm
    Dimension b 180 mm
    Dimension h1 79 mm
    Dimension h2 215 mm
    Dimension l 180 mm
    Weight 7.5 kg
    Square socket 3/4 inch
    Power supply Mains operated
    Type of product Calibration and adjustment device

    Identification numbers & Classifications

    Article number 654250 1100
    EAN / GTIN 4018754181155
    Manufacturer number 96521082

    Description

    Version:

    Compact workshop torque analyser for torque wrenches.
    Flexible extension by exchanging the measurement transducer. High accuracy due to flat measurement transducers (low lateral forces) with measured value post-processing and digitising directly within the measurement transducer (deviation from measured value is ± 0.25 % in the range from 20 % - 100 % of the nominal value; ± 0.5 % in the range from 10 % - 20 % of the nominal value and ± 1 % in the range from 2 % -10 % of the nominal value).
    High security due to additional display of the actual torque applied when testing triggering torque wrenches.

    Supplied with:

    Measurement transducer, retainer, display, support for display, flexible coiled cable, mains adapter, 1.5 m connection cable, fixing kit for horizontal and vertical checking positions.

    Supplied with:

    Adaptor (internal square drive × external square drive): 1/4 inch × 3/4 inch;
    3/8 inch × 3/4 inch;
    1/2 inch × 3/4 inch

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart