IMPACT hexagon socket, 1.1/2 inch 41 mm

Article no.: 653950 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1,1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 41 mm
    Square drive 1,1/2 inch
    ⌀ drive output end 68 mm
    Length 80 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 653950 41
    EAN / GTIN 4991644465033
    Manufacturer number 17400M 41MM

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Standard:

    DIN 3129

    Material:

    Chromium-molybdenum steel, surface manganese phosphated.

    Note:

    Further sizes and types on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart