{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1 inch | |
overall length | 175 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 653400 175 | |
EAN / GTIN | 4045197216069 | |
Manufacturer number | 653400 175 |
This article |
Recommendations |
|
---|---|---|
IMPACT extension, 1 inch 175 mm
on request
In stock
860 pieces in stock
US $ 40.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 27.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1 | 3/4 |
suitable for machine use | yes | yes |
overall length | 175 | 175 |
Type of product | Extension | Extension |