{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for threads | M12 | |
Square drive | 1/2 inch | |
⌀ drive end | 25 mm | |
Length | 55 mm | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651390 M12 | |
EAN / GTIN | 4045197215475 | |
Manufacturer number | 651390 M12 |