IMPACT hexagon socket set, 1/2 inch with rotating plastic sleeve, Number of pieces: 3

Article no.: 651265 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
Drive profile Hexagon sockets
suitable for machine use yes
Socket with plastic sleeve yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651265 3
EAN / GTIN 4000896128754
Manufacturer number 903SPC/3

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
When changing wheels and tyres, it is important that the nuts or screws are tightened correctly in order to ensure safe driving. You can use a hex socket with plastic sleeve to ensure that the nuts or screws are tight enough, without damaging the rims. The socket is also suitable for impact wrenches.
The plastic sleeve protects the rims and prevents scratches or other damage that may be caused by the tool. You can therefore be sure that your vehicle is always in top condition.
The socket is an important part of any garage. Whether you are working on your vehicle yourself or are having your wheels and tyres replaced by a specialist, make sure you have this tool on hand.

Advantage:

  • With rotating plastic sleeve (external) to protect the wheel rims of the wheel bolts become jammed.
  • Can be positioned while the wrench is running, because the protective sleeve is free-running.
  • With plastic insert to protect the wheel bolt surfaces.
  • Hexagonal transaction profile contributes to longer tool life.

Material:

Chromium-molybdenum steel, manganese phosphated.

Content:

1 each socket No. 651260: Size 17; 19; 21

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket set, 1/2 inch with rotating plastic sleeve, Number of pieces: 3

IMPACT hexagon socket set, 1/2 inch with rotating plastic sleeve, Number of pieces: 3

on request
In stock
63 pieces in stock
US $ 110.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
155 pieces in stock
US $ 37.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
202 pieces in stock
US $ 84.39
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon sockets Tri-square screwdriver Tri-square screwdriver
Square drive 1/2 inch 1/2 inch 1/2 inch
suitable for machine use yes yes yes
Type of product Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart