{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 1/2 inch | |
⌀ drive output end | 25.7 mm | |
Length | 69.5 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651215 17 | |
EAN / GTIN | 4991644356966 | |
Manufacturer number | 14440M 17MM |