{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/4 inch | |
Square drive | 1/2 inch | |
⌀ drive output end | 38 mm | |
Length | 78 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651202 1.1/4 | |
EAN / GTIN | 4062406313654 | |
Manufacturer number | 651202 1.1/4 |